Besa Zen Outdoor Pendant, Latte Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # OP-ZENLT-BK

  • Zoro # G415563043


product price:  $400.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Shade Material
Glass
Style
Transitional
Dimmable
Yes
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-ZENLT-BK
Zoro #
G415563043
UPC #
769013304863
Country of Origin
Turkey

Dimensions

Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
6.7 in
Shade Diameter/Width (in Inches)
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Shade Material
Glass
Style
Transitional
Dimmable
Yes
Light Bulb Wattage
60W
Finish
Latte Bubble
UL Listed
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Installation Location Rating
Damp
Glass/Shade Color
Beige
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Voltage
120V
cUL or cETL Listing
cUL
Material
Brass/Steel

Description

The Zen Latte Pendant is a transitional design composed of a transparent Latte Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.