Besa Zen Outdoor Pendant, Latte Bubble, Black Finish, 1x 8W LED Filament

  • Mfr # OP-ZENLT-EDIL-BK

  • Zoro # G815563070


product price:  $450.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Latte Bubble
Shade Material
Glass
Bulb Included
Yes
Style
Transitional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-ZENLT-EDIL-BK
Zoro #
G815563070
UPC #
769014304862
Country of Origin
Türkiye

Dimensions

Shade Diameter/Width (in Inches)
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Finish
Latte Bubble
Shade Material
Glass
Bulb Included
Yes
Style
Transitional
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
8W
Material
Brass/Steel
Lumens
800
Voltage
120V
Eco-Friendly (Y/N)
Yes
Life hours
15000
Installation Location Rating
Damp
Glass/Shade Color
Beige
Bulb Shape
A19
CRI
90+
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Lighting Technology
EDIL
Color Temperature
3000K

Description

The Zen Latte Pendant is a transitional design composed of a transparent Latte Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.