Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Zen Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ZENBL-BK

  • Zoro # G915614313


product price: $328.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Finish
Blue Bubble
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ZENBL-BK
Zoro #
G915614313
UPC #
767893294397
Country of Origin
Turkey

Dimensions

Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Finish
Blue Bubble
Glass Color
Blue
Item
Pendant
Fixture Wattage
60W
Style
Transitional
Voltage
120V
Dimmable
Yes
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19

Description

The Zen Blue Pendant is a transitional design composed of a transparent blue Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.