Besa Zen Pendant, Gold Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ZENGD-BK

  • Zoro # G915614061


product price: $328.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Gold
Shade Diameter
9 in
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ZENGD-BK
Zoro #
G915614061
UPC #
767893294434
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Gold
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Fixture Wattage
60W
Style
Transitional
Item
Pendant
Finish
Gold Bubble
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

The Zen Gold Pendant is a transitional design composed of a transparent Gold Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.