Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Zen Pendant, Latte Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ZENLT-BK

  • Zoro # G915614177


product price: $328.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Style
Transitional
Shade Diameter
9 in
Height
6.7 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ZENLT-BK
Zoro #
G915614177
UPC #
767893294458
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Item
Pendant
Style
Transitional
Fixture Wattage
60W
Dimmable
Yes
Voltage
120V
Damp/Wet Rating
Damp
Finish
Latte Bubble
Glass Color
Beige
Shade Material
Glass
Number of Lights
1
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black

Description

The Zen Latte Pendant is a transitional design composed of a transparent Latte Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.