
Besa Zen Stem Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ZENCL-BK
Zoro # G815613522
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Style
Transitional
Material
Brass/Steel
Number of Lights
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-ZENCL-BK
Zoro #
G815613522
UPC #
768297301759
Country of Origin
Turkey
Dimensions
Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Shade Material
Glass
Style
Transitional
Material
Brass/Steel
Number of Lights
1
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Damp
Glass Color
Clear
Finish
Clear Bubble
Voltage
120V
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
The Zen Clear Pendant is a transitional design composed of a transparent Clear Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.