
Besa Zen Stem Pendant, Latte Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ZENLT-BK
Zoro # G115613406
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Shade Diameter
9 in
Fixture Wattage
60W
Glass Color
Beige
Number of Lights
1
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ZENLT-BK
Zoro #
G115613406
UPC #
768301301799
Country of Origin
Turkey
Dimensions
Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Glass Color
Beige
Number of Lights
1
Style
Transitional
Material
Brass/Steel
Shade Material
Glass
Finish
Latte Bubble
Damp/Wet Rating
Damp
Dimmable
Yes
Voltage
120V
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Description
The Zen Latte Pendant is a transitional design composed of a transparent Latte Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.