Billow 15 Outdoor Sconce, Opal/Black, Black Finish, 2x60W Incandescent

  • Mfr # BILLOW15-BK

  • Zoro # G606136902


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.5
Length
6.875
Glass Color
White
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BILLOW15-BK
Zoro #
G606136902
UPC #
767893248314
Country of Origin
Turkey

Dimensions

Height
15.5
Length
6.875
Width
3.75 in

Details

Voltage
120V
Glass Color
White
Lamp Quantity
2
Fixture Wattage
60W
Lamp Type
A19
Housing Material
Aluminum
Style
Contemporary
Lamp Included
No
Series
Billow
Lamp Base
Medium base
Item
Sconce
Dimmable
Yes
Damp/Wet Rating
Wet
Lens Material
Glass

Description

The Billow 15 outdoor sconce is composed of a black finished mounting bracket and opal/black blown glass diffuser, with matching painted side panels. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.