Billow 15 Outdoor Sconce, Opal/Black, Black Finish, 2x8W LED

  • Mfr # BILLOW15-LED-BK

  • Zoro # G506136910


product price:  $495.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.5
Length
6.875
Glass Color
White
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BILLOW15-LED-BK
Zoro #
G506136910
UPC #
767893248345
Country of Origin
Turkey

Dimensions

Height
15.5
Length
6.875

Details

Voltage
120V
Glass Color
White
Lamp Type
A19
Lamp Quantity
2
Housing Material
Aluminum
Fixture Wattage
8W

Description

The Billow 15 outdoor sconce is composed of a black finished mounting bracket and opal/black blown glass diffuser, with matching painted side panels. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.