Blink Cord Pendant, Trans. Blue/Clear, Black Finish, 1x60W Incandescent

  • Mfr # 1JT-BLINKBL-BK

  • Zoro # G806139482


product price:  $292.50
/ea
Free Shipping & Returns

Key Features

Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BLINKBL-BK
Zoro #
G806139482
UPC #
767893239404
Country of Origin
Turkey

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
4.375 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth
4.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height
8 in

Details

Color
Blue
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Max. Fixture Wattage
60W
Housing Material
Brass/Steel
Fixture Wattage
60W
Fixture Type
Cord
Bulb Technology
Standard
Includes
No
Standards
UL; cUL
Collection
Besa Blink Cord Pendant
Material
Brass/Steel
Lamp Base
Medium base
Shade Color
Blue
Lamp Shape
T10
Shade Finish
Trans. Blue/Clear

Description

The Blink Blue Pendant is a transitional design composed of a transparent blue closed-bottom cylinder glass, with a clear bottom portion that is separated from the trans color top by an interesting cut ellipse through the center. The play of light through through the cut ellipse makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.