Zoro Homepage

Bobbi 10 Ceiling, Opal Cut, 1x10W LED

  • Mfr # 911110C-LED

  • Zoro # G306139494


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Length
10
Lamp Type
Board
Voltage
120V
Height
4
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911110C-LED
Zoro #
G306139494
UPC #
767893093501
Country of Origin
Turkey

Dimensions

Length
10
Height
4
Depth
10
Shade Height
3.75 in.
Shade Width
10 in.
Shade Length/Depth
10 in.
Width
10 in

Details

Lamp Type
Board
Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
10W
Bulb Base
Integrated
Style
Contemporary
Fixture Lens Material
Glass
Lamp Base
Integrated
Lamp Included
Yes
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Ceiling Light
Series
Bobbi
Color
Opal-Cut

Description

The Bobbi opal cut flush mount, with a blown opal glass diffuser that has two carefully positioned perimeter cut lines, is a modest yet compelling look. When illuminated, the opal emits a peaceful glow while the cut lines create an eye-catching crystal effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.