Zoro Homepage

Bobbi 12 Ceiling, Opal Cut, 1x17W LED

  • Mfr # 911010C-LED

  • Zoro # G506139416


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Length
12
Lamp Type
Board
Voltage
120V
Height
5.25
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911010C-LED
Zoro #
G506139416
UPC #
767893093549
Country of Origin
Turkey

Dimensions

Length
12
Height
5.25
Depth
12
Shade Length/Depth
12 in.
Shade Height
5 in.
Shade Width
12 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
17W
Lamp Quantity
1
Bulb Base
Integrated
Style
Contemporary

Description

The Bobbi opal cut flush mount, with a blown opal glass diffuser that has two carefully positioned perimeter cut lines, is a modest yet compelling look. When illuminated, the opal emits a peaceful glow while the cut lines create an eye-catching crystal effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.