
Boca 3 Cord Pendant, Clear Bubble, Satin Nickel Finish, 1x35W Halogen
Mfr # 1XT-BOCA3BB-SN
Zoro # G306139562
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Bubble
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-BOCA3BB-SN
Zoro #
G306139562
UPC #
767893141004
Country of Origin
China
Dimensions
Length
3.15 in
Width
3.15 in
Height
3 in
Details
Color
Clear Bubble
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Fixture Type
Cord
Material
Brass/Aluminum
Fixture Wattage
35W
Lamp Quantity
1
Bulb Technology
Standard
Lamp Base
GY6.35 Bi-pin
Dimmable
Yes
Number of Lights
1
Lamp Included
Yes
Item
Pendant
Location Rating
Dry
Series
Boca
Description
The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear bubble-patterned solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass shade's bubble accents makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.