Zoro Homepage

Boca Vanity, Clear Bubble, Satin Nickel Finish, 3x40W Halogen

  • Mfr # 3WF-BOCABB-SN

  • Zoro # G406139585


product price: $585.00
/ea
Free Shipping & Returns

Key Features

Color
Clear Bubble
Height
5.9
Length
22
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-BOCABB-SN
Zoro #
G406139585
UPC #
767893229665
Country of Origin
China

Dimensions

Height
5.9
Length
22
Depth
5.25
Shade Width
4.5 in.
Shade Length/Depth
4.5 in.
Shade Height
4.75 in.

Details

Color
Clear Bubble
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Modern
Shade Material
Glass
Housing Material
Steel
Fixture Wattage
40W
Lamp Quantity
3
Bulb Technology
Standard
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

The Boca Vanity is comprised of an appealing globe-shaped clear solid glass with bubbles, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.