Zoro Homepage

Boca Vanity, Clear, Satin Nickel Finish, 1x3W LED

  • Mfr # 1WF-BOCACL-LED-SN

  • Zoro # G106141468


product price: $319.50
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
5.9
Length
5.5
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WF-BOCACL-LED-SN
Zoro #
G106141468
UPC #
767893229566
Country of Origin
China

Dimensions

Height
5.9
Length
5.5
Depth
5.25
Shade Width
4.5 in.
Shade Height
4.75 in.
Shade Length/Depth
4.5 in.

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Modern
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
1
Fixture Wattage
3W
Housing Material
Steel
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

The Boca Vanity is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.