
Bolla Cord Pendant, Honey, Bronze Finish, 1x40W Candelabra
Mfr # 1BT-4122HN-BR
Zoro # G106138581
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
G16.5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-4122HN-BR
Zoro #
G106138581
UPC #
767893685249
Country of Origin
China
Details
Color
Honey
Housing Finish
Bronze
Lamp Type
G16.5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
40W
Fixture Type
Cord
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.