Bolla Cord Pendant, Opal Matte, Satin Nickel Finish, 1x40W Candelabra

  • Mfr # 1BT-412207-SN

  • Zoro # G706138189


product price:  $270.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
G16.5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-412207-SN
Zoro #
G706138189
UPC #
767893582524
Country of Origin
China

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
G16.5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
40W
Material
Brass/Steel
Fixture Type
Cord

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.