Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolla LED Pendant Red Cloud Satin Nickel 1x9W LED

  • Mfr # 1BT-4122RC-LED-SN

  • Zoro # G916467017


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lamp Included
Yes
Housing Finish
Satin Nickel
Shade Material
Glass
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-4122RC-LED-SN
Zoro #
G916467017
UPC #
769375304860
Country of Origin
China

Dimensions

Width
5.875 in
Length
5.875 in
Height
5.25 in

Details

Damp/Wet Rating
Damp
Lamp Included
Yes
Housing Finish
Satin Nickel
Shade Material
Glass
Number of Lights
1
Item
Pendant
Style
Contemporary
Dimmable
Yes
Lamp Base
GU24
Color
Red Cloud
Voltage
120V
Material
Brass/Steel
Series
Bolla

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.