Zoro Homepage

Bolla Mini Sconce, Carrera, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-412219-LED-CR

  • Zoro # G506141877


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Height
6.875
Fixture Voltage
120V
Lamp Quantity
1
Fixture Wattage
9W
Length
5.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-412219-LED-CR
Zoro #
G506141877
UPC #
767893952686
Country of Origin
China

Dimensions

Height
6.875
Length
5.875
Width
7 in

Details

Fixture Voltage
120V
Glass Color
White
Lamp Type
A19
Lamp Quantity
1
Fixture Wattage
9W
Housing Material
Brass/Steel
Lamp Included
Yes
Body Material
Glass
Dimmable
Yes
Lamp Base
GU24
Damp/Wet Rating
Damp
Item
Sconce
Series
Bolla
Finish
Chrome
Style
Contemporary

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.