
Bolla Mini Sconce, Honey, Chrome Finish, 1x9W LED
Mfr # 1WZ-4122HN-LED-CR
Zoro # G006142527
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Height
6.875
Fixture Voltage
120V
Fixture Wattage
9W
Length
5.875
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-4122HN-LED-CR
Zoro #
G006142527
UPC #
767893952952
Country of Origin
China
Dimensions
Height
6.875
Length
5.875
Width
7 in
Details
Fixture Voltage
120V
Glass Color
Almond
Fixture Wattage
9W
Housing Material
Brass/Steel
Lamp Quantity
1
Lamp Type
A19
Dimmable
Yes
Lamp Included
Yes
Finish
Chrome
Body Material
Glass
Lamp Base
GU24
Item
Sconce
Series
Bolla
Damp/Wet Rating
Damp
Style
Contemporary
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.