
Bolla Mini Sconce, Honey, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1WZ-4122HN-SN
Zoro # G706142469
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Height
6.875
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-4122HN-SN
Zoro #
G706142469
UPC #
767893710378
Country of Origin
China
Dimensions
Height
6.875
Length
5.875
Width
7 in
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Housing Material
Brass/Steel
Lamp Quantity
1
Housing Finish
Satin Nickel
Fixture Wattage
60W
Lamp Type
A19
Bulb Technology
Standard
Color
Honey
Dimmable
Yes
Body Material
Glass
Lamp Included
No
Style
Contemporary
Damp/Wet Rating
Damp
Item
Sconce
Lamp Base
Medium base
Series
Bolla
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.