Shop BESA LIGHTING
See all product information
Create Account
Bolla Mini Sconce, Opal Matte, Chrome Finish, 1x60W Incandescent
- Mfr # 1WZ-412207-CR
- Zoro # G606141173
product price:Â
$
265.50
/ea
Free Shipping & Returns
Key Features
Height
6.875
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WZ-412207-CR
- Zoro #
- G606141173
- UPC #
- 767893936990
- Country of Origin
- China
- Fixture Voltage
- 120V
- Glass Color
- White
- Lamp Quantity
- 1
- Lamp Type
- A19
- Fixture Wattage
- 60W
- Housing Material
- Brass/Steel
Dimensions
- Height
- 6.875
- Length
- 5.875
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.