Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolla Pendant, Amber Cloud, Satin Nickel Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-412218-SN

  • Zoro # G116467015


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Height
5.25 in
Number of Lights
1
Shade Material
Glass
Lamp Base
E12 (Candelabra)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-412218-SN
Zoro #
G116467015
UPC #
767893582548
Country of Origin
China

Dimensions

Height
5.25 in
Width
5.875 in
Length
5.875 in

Details

Housing Finish
Satin Nickel
Number of Lights
1
Shade Material
Glass
Lamp Base
E12 (Candelabra)
Lamp Included
No
Dimmable
Yes
Style
Contemporary
Series
Bolla
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Color
Amber Cloud
Item
Pendant

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.