
Bolla Pendant, Blue Cloud, Satin Nickel Finish, 1x 40W MAX E12 Base
Mfr # 1BT-412286-SN
Zoro # G216467021
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Height
5.25 in
Housing Finish
Satin Nickel
Lamp Included
No
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-412286-SN
Zoro #
G216467021
UPC #
767893685218
Country of Origin
China
Dimensions
Height
5.25 in
Width
5.875 in
Length
5.875 in
Details
Style
Contemporary
Housing Finish
Satin Nickel
Lamp Included
No
Dimmable
Yes
Color
Blue Cloud
Series
Bolla
Material
Brass/Steel
Lamp Base
E12 (Candelabra)
Item
Pendant
Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Voltage
120V
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.