
Bolla Pendant, Blue Cloud, Satin Nickel Finish, 1x 9W LED
Mfr # 1BT-412286-LED-SN
Zoro # G516467004
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Nickel
Number of Lights
1
Width
5.875 in
Lamp Included
Yes
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-412286-LED-SN
Zoro #
G516467004
UPC #
767893850302
Country of Origin
China
Dimensions
Width
5.875 in
Height
5.25 in
Length
5.875 in
Details
Housing Finish
Satin Nickel
Number of Lights
1
Lamp Included
Yes
Material
Brass/Steel
Item
Pendant
Color
Blue Cloud
Dimmable
Yes
Series
Bolla
Voltage
120V
Shade Material
Glass
Lamp Base
GU24
Damp/Wet Rating
Damp
Style
Contemporary
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.