Bolo Vanity, Clear/Frost, Satin Nickel Finish, 3x3W LED

  • Mfr # 3WF-BOLOFR-LED-SN

  • Zoro # G406140963


product price:  $733.50
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
5.9
Length
22
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WF-BOLOFR-LED-SN
Zoro #
G406140963
UPC #
767893246778
Country of Origin
China

Dimensions

Height
5.9
Length
22
Depth
4.625
Shade Width
3.5 in.
Shade Height
3.5 in.
Shade Length/Depth
3.5 in.

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Modern
Shade Material
Glass
Fixture Wattage
3W
Lamp Quantity
3
Housing Material
Steel
Bulb Technology
LED
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

The Bolo Vanity is comprised of an appealling cube-shaped clear machined crystal, accented by an interesting inner frosting to diffuse the light source. The splash of concealed LED illumination through the solid crystal makes the Bolo a stunning display of light refractions. Each cube is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.