
Bombay Ceiling, Clear, Satin Nickel Finish, 1x60W Incandescent
Mfr # BOMBAYCLC-SN
Zoro # G306140094
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Height
9.25
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMBAYCLC-SN
Zoro #
G306140094
UPC #
767893093143
Country of Origin
Germany
Dimensions
Length
9.8
Height
9.25
Depth
9.8
Shade Height
8.4 in.
Shade Width
9.8 in.
Shade Length/Depth
9.8 in.
Details
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Glass Color
Clear
Housing Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
60W
Metal Finish
Satin Nickel
Bulb Base
E26 Medium base
Style
Contemporary
Description
The Bombay Ceiling is composed of a clear glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.