Bombay Ceiling, Smoke, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # BOMBAYSMC-SN

  • Zoro # G906140463


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Height
9.25
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMBAYSMC-SN
Zoro #
G906140463
UPC #
767893093204
Country of Origin
Germany

Dimensions

Length
9.8
Height
9.25
Depth
9.8
Shade Width
9.8 in.
Shade Length/Depth
9.8 in.
Shade Height
8.4 in.

Details

Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Fixture Wattage
60W
Housing Material
Brass/Steel
Metal Finish
Satin Nickel
Style
Contemporary
Bulb Base
E26 Medium base

Description

The Bombay Ceiling is composed of a smoke glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.