Bombay Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1JT-BOMYCL-SN
- Zoro # G906142856
product price:Â
$
382.50
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-BOMYCL-SN
- Zoro #
- G906142856
- UPC #
- 767893092450
- Country of Origin
- Germany
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Modern
- Shade Material
- Glass
- Item
- Pendant
- Fixture Wattage
- 60W
- Includes
- No
- Fixture Type
- Cord
- Bulb Technology
- Standard
- Standards
- UL; cUL
- Lamp Quantity
- 1
- Housing Material
- Brass/Steel
- Collection
- Besa Bombay Cord Pendant
- Max. Fixture Wattage
- 60W
- Material
- Brass/Steel
- Lamp Base
- Medium base
- Shade Color
- Clear
- Shade Finish
- Clear
- Lamp Shape
- A19
Dimensions
- Maximum Hanging Length
- 10 in
- Shade Diameter
- 9.8 in
- Canopy/Fitter Length/Depth (in Inches)
- 5 in
- Shade Length/Depth
- 9.8 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Height
- 8.4 in
Description
The Bombay Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.