
Bombay Stem Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1TT-BOMYCL-SN
Zoro # G706138059
product price:Â $961.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-BOMYCL-SN
Zoro #
G706138059
UPC #
767893092634
Country of Origin
China
Dimensions
Width
9.8 in
Length
9.8 in
Height
8.4 in
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
60W
Fixture Type
Stem
Number of Lights
1
Lamp Base
Medium base
Series
Bombay
Item
Pendant
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Description
The Bombay Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.