Bombay Stem Pendant, Smoke, Bronze Finish, 1x60W Incandescent
- Mfr # 1TT-BOMYSM-BR
- Zoro # G806138102
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-BOMYSM-BR
- Zoro #
- G806138102
- UPC #
- 767893092665
- Country of Origin
- China
- Color
- Smoke
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Modern
- Shade Material
- Glass
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Type
- Stem
- Fixture Wattage
- 60W
Description
The Bombay Pendant is composed of a smoke glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.