
Bree 16 Outdoor Sconce, Satin White, Bronze Finish, 2x8W LED (Discontinued)
- Mfr # BREE16-SW-LED-BR
- Zoro # G606136964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BREE16-SW-LED-BR
Zoro #
G606136964
UPC #
767893128821
Country of Origin
United States
Dimensions
Height
16.25
Length
10
Details
Voltage
120V
Glass Color
White
Lamp Quantity
2
Housing Material
Aluminum
Lamp Type
A19
Fixture Wattage
8W
Description
Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.