
Bree 16 Outdoor Sconce, White Acrylic, Black Finish, 2x60W Incandescent
Mfr # BREE16-WA-BK
Zoro # G506137023
product price:Â $1,049.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
16.25
Length
10
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BREE16-WA-BK
Zoro #
G506137023
UPC #
767893192501
Country of Origin
United States
Dimensions
Height
16.25
Length
10
Width
3.75 in
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
2
Lamp Type
B10
Fixture Wattage
60W
Lens Material
Acrylic
Lamp Included
No
Style
Contemporary
Lamp Base
Medium base
Dimmable
Yes
Item
Sconce
Damp/Wet Rating
Wet
Series
Bree
Description
Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.