
Bree 16 Outdoor Sconce, White Acrylic, Black Finish, 2x8W LED
Mfr # BREE16-WA-LED-BK
Zoro # G306136974
product price:Â $1,138.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
16.25
Length
10
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BREE16-WA-LED-BK
Zoro #
G306136974
UPC #
767893192556
Country of Origin
United States
Dimensions
Height
16.25
Length
10
Width
3.75 in
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
2
Lamp Type
A19
Fixture Wattage
8W
Style
Contemporary
Damp/Wet Rating
Wet
Lens Material
Acrylic
Dimmable
Yes
Lamp Included
Yes
Socket Type
GU24
Series
Bree
Item
Sconce
Description
Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.