Bree 16 Outdoor Sconce, White Acrylic, Bronze Finish, 2x60W Incandescent

  • Mfr # BREE16-WA-BR

  • Zoro # G406137000


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
16.25
Length
10
Glass Color
White
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BREE16-WA-BR
Zoro #
G406137000
UPC #
767893904159
Country of Origin
United States

Dimensions

Height
16.25
Length
10
Width
3.75 in

Details

Voltage
120V
Glass Color
White
Lamp Quantity
2
Fixture Wattage
60W
Lamp Type
B10
Housing Material
Aluminum
Lamp Base
Medium base
Damp/Wet Rating
Wet
Lamp Included
No
Dimmable
Yes
Lens Material
Acrylic
Style
Contemporary
Item
Sconce
Series
Bree
Finish
Bronze

Description

Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.