Bree 38 Outdoor Sconce, White Acrylic, Silver Finish, 2x11W LED

  • Mfr # BREE38-WA-LED-SL

  • Zoro # G906136985


product price:  $1,035.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
38.25
Length
10
Glass Color
White
Lamp Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BREE38-WA-LED-SL
Zoro #
G906136985
UPC #
767893192723
Country of Origin
United States

Dimensions

Height
38.25
Length
10

Details

Voltage
120V
Glass Color
White
Lamp Quantity
3
Lamp Type
A19
Housing Material
Aluminum
Fixture Wattage
11W

Description

Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.