
Brella Cord Pendant, Cherry, Bronze Finish, 1x50W Halogen
Mfr # 1XT-4679CH-BR
Zoro # G606138487
product price: $351.00
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-4679CH-BR
Zoro #
G606138487
UPC #
767893563745
Country of Origin
China
Details
Color
Cherry
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
50W
Bulb Technology
Standard
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.