Shop BESA LIGHTING
See all product information
Create Account
Brella Cord Pendant, Oak, Satin Nickel Finish, 1x5W LED
- Mfr # 1XT-4679OK-LED-SN
- Zoro # G606138692
product price:Â
$
400.50
/ea
Free Shipping & Returns
Key Features
Color
Oak
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-4679OK-LED-SN
- Zoro #
- G606138692
- UPC #
- 767893354930
- Country of Origin
- China
Details
- Color
- Oak
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Fixture Type
- Cord
- Material
- Brass/Aluminum
- Fixture Wattage
- 5W
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.