
Brella Cord Pendant, Titan, Bronze Finish, 1x5W LED
Mfr # 1XT-4679TN-LED-BR
Zoro # G206138825
product price:Â $684.99
/ea
Free Shipping & Returns
Key Features
Color
Titan
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-4679TN-LED-BR
Zoro #
G206138825
UPC #
767893355654
Country of Origin
China
Dimensions
Width
6 in
Length
6 in
Height
4 in
Details
Color
Titan
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Cord
Material
Brass/Aluminum
Fixture Wattage
5W
Location Rating
Dry
Number of Lights
1
Dimmable
Yes
Lamp Included
Yes
Lamp Base
GY6.35 Bi-pin
Item
Pendant
Series
Brella
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.