
Brella Mini Sconce, Chalk, Bronze Finish, 1x40W Halogen
Mfr # 1SW-4679KR-BR
Zoro # G606139361
product price: $256.50
/ea
Free Shipping & Returns
Key Features
Height
8
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-4679KR-BR
Zoro #
G606139361
UPC #
767893699857
Country of Origin
Turkey
Dimensions
Height
8
Length
6
Details
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Bulb Technology
Standard
Housing Material
Steel
Fixture Wattage
40W
Lamp Type
T5
Housing Finish
Bronze
Color
Chalk
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.