Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brella Mini Sconce, Chalk, Chrome Finish, 1x40W Halogen

  • Mfr # 1SW-4679KR-CR

  • Zoro # G306139265


product price: $256.50
/ea
Free Shipping & Returns

Key Features

Height
8
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-4679KR-CR
Zoro #
G306139265
UPC #
767893909376
Country of Origin
Turkey

Dimensions

Height
8
Length
6

Details

Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Lamp Type
T5
Housing Material
Steel
Fixture Wattage
40W

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.