Brella Mini Sconce, Chalk, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-4679KR-SN

  • Zoro # G306139395


product price:  $256.50
/ea
Free Shipping & Returns

Key Features

Height
8
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-4679KR-SN
Zoro #
G306139395
UPC #
767893699871
Country of Origin
Turkey

Dimensions

Height
8
Length
6

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Bulb Technology
Standard
Lamp Type
T5
Fixture Wattage
40W
Lamp Quantity
1
Housing Material
Steel
Housing Finish
Satin Nickel
Color
Chalk

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.