Brella Mini Sconce, Solare, Chrome Finish, 1x5W LED

  • Mfr # 1SW-4679SL-LED-CR

  • Zoro # G406140123


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Height
8
Fixture Voltage
120V
Fixture Wattage
5W
Housing Material
Steel
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-4679SL-LED-CR
Zoro #
G406140123
UPC #
767893097752
Country of Origin
China

Dimensions

Height
8
Length
6
Width
6.5 in

Details

Fixture Voltage
120V
Glass Color
Red
Fixture Wattage
5W
Housing Material
Steel
Lamp Quantity
1
Lamp Type
T3
Style
Contemporary
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Sconce
Lamp Base
G9 Bi-pin
Body Material
Glass
Finish
Chrome
Lamp Included
Yes
Series
Brella

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.