Brella Mini Sconce, Solare, Satin Nickel Finish, 1x5W LED
- Mfr # 1SW-4679SL-LED-SN
- Zoro # G906139740
product price:
$
306.00
/ea
Free Shipping & Returns
Key Features
Height
8
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-4679SL-LED-SN
- Zoro #
- G906139740
- UPC #
- 767893097776
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Red
- Housing Material
- Steel
- Housing Finish
- Satin Nickel
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Fixture Wattage
- 5W
- Lamp Type
- T3
- Color
- Solare
Dimensions
- Height
- 8
- Length
- 6
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.