
Brella Vanity, Chalk, Satin Nickel Finish, 4x40W Halogen (Discontinued)
- Mfr # 4SW-4679KR-SN
- Zoro # G106140362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SW-4679KR-SN
Zoro #
G106140362
UPC #
767893751753
Country of Origin
Turkey
Dimensions
Height
7.25
Length
30.375
Depth
6.5
Shade Height
4 in.
Shade Width
6 in.
Shade Length/Depth
6 in.
Details
Color
Chalk
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
4
Housing Material
Steel
Fixture Wattage
40W
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.