Brella Vanity, White, Satin Nickel Finish, 3x5W LED
- Mfr # 3SW-467907-LED-SN
- Zoro # G806138270
product price:Â
$
724.50
/ea
Free Shipping & Returns
Key Features
Color
White
Height
7.25
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SW-467907-LED-SN
- Zoro #
- G806138270
- UPC #
- 767893112226
- Country of Origin
- China
Dimensions
- Height
- 7.25
- Length
- 22.5
- Depth
- 6.5
- Shade Width
- 6 in.
- Shade Length/Depth
- 6 in.
- Shade Height
- 4 in.
Details
- Color
- White
- Housing Finish
- Satin Nickel
- Lamp Type
- T3
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Lamp Quantity
- 3
- Fixture Wattage
- 5W
- Bulb Technology
- LED
- Housing Material
- Steel
- Metal Finish
- Satin Nickel
- Bulb Base
- G9 Bi-pin
Description
Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.