Brio 14 Cord Pendant, Gold Foil, Bronze Finish, 1x9W LED

  • Mfr # 1JT-4345GF-LED-BR

  • Zoro # G806139260


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Foil
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4345GF-LED-BR
Zoro #
G806139260
UPC #
767893917111
Country of Origin
Türkiye

Dimensions

Shade Diameter
13.75 in
Maximum Hanging Length
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Length/Depth
13.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height
6.875 in

Details

Color
Gold Foil
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Fixture Type
Cord
Max. Fixture Wattage
9W
Includes
Lamp
Material
Brass/Steel
Fixture Wattage
9W
Collection
Besa Brio 14 Cord Pendant
Bulb Technology
LED
Rated Life
30000
Housing Material
Brass/Steel
CRI
90+
Color Temperature
3000K
Dimmable
Yes
Lamp Quantity
1
Lumens
800
Lamp Base
GU24
Shade Color
Gold
Lamp Shape
A19
Shade Finish
Gold Foil

Description

The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.