Shop BESA LIGHTING
See all product information
Create Account
Brio 14 Cord Pendant, Gold Foil, Bronze Finish, 1x9W LED
- Mfr # 1TT-4345GF-LED-BR
- Zoro # G606139163
product price:
$
1,045.99
/ea
Free Shipping & Returns
Key Features
Color
Gold Foil
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-4345GF-LED-BR
- Zoro #
- G606139163
- UPC #
- 767893917432
- Country of Origin
- Türkiye
- Color
- Gold Foil
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Type
- Stem
- Fixture Wattage
- 9W
- Bulb Technology
- LED
- Material
- Brass/Steel
- Lamp Quantity
- 1
Description
The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.