Shop BESA LIGHTING

Brio 14 Cord Pendant, Silver Foil, Satin Nickel Finish, 1x75W Incandescent

  • Mfr # 1JT-4345SF-SN
  • Zoro # G606139323

product price: 
$
463.50
/ea
Free Shipping & Returns

Key Features

Color
Silver Foil
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-4345SF-SN
Zoro #
G606139323
UPC #
767893917067
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
13.75 in
Shade Length/Depth
13.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height
6.875 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color
Silver Foil
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Collection
Besa Brio 14 Cord Pendant
Fixture Type
Cord
Includes
No
Max. Fixture Wattage
75W
Bulb Technology
Standard
Standards
UL; cUL
Fixture Wattage
75W
Housing Material
Brass/Steel
Material
Brass/Steel
Lamp Quantity
1
Shade Color
Silver
Lamp Base
Medium base
Lamp Shape
A19
Shade Finish
Silver Foil

Description

The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.