Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabo Vanity, Frost/Bubble, Satin Nickel Finish, 3x9W LED

  • Mfr # 3WT-962759-LED-SN

  • Zoro # G706137861


product price: $769.50
/ea
Free Shipping & Returns

Key Features

Color
White
Height
5.1
Length
34.75
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WT-962759-LED-SN
Zoro #
G706137861
UPC #
767893229283
Country of Origin
Turkey

Dimensions

Height
5.1
Length
34.75
Depth
5.5
Shade Width
9.25 in.
Shade Height
5 in.
Shade Length/Depth
4 in.

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Bulb Technology
LED
Fixture Wattage
9W
Lamp Quantity
3
Metal Finish
Satin Nickel
Bulb Base
GU24

Description

The Cabo vanity is a contemporary bath bar featuring handcrafted frosted/bubble glass on a low profile plated bracket, designed to allow for rotation of the glass fitters. Our frost/bubble glass is a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glas. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes, and mounts horizontally or vertically. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.